Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 3C 316S PIN PLUG
Mfr # CA06COME10SL3PB
Zoro # G607173135
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Amperage Rating 22A
- Specification MIL-DTL-5015 Type
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA06COME10SL3PB
- Zoro # G607173135
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Insert Material | Neoprene |
Amperage Rating | 22A |
Specification | MIL-DTL-5015 Type |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
No. of Contacts | 3 |
Termination Method | Solder |
Connector Style | Plug |
Operating Voltage DC | 700 |
Insert Arrangement | 10SL-3 |
Connector Type | Connector Circular |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 4X4 Zmax Blk T Strap (APT4)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Red, PVC Insulation (411050504)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- Itt Cannon Pin & Sleeve Devices