Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 3C 316S PIN PLUG
Mfr # CA06COME10SL3P44
Zoro # G707173080
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Operating Voltage DC 700
- Termination Method Solder
- Connector Style Plug
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA06COME10SL3P44
- Zoro # G707173080
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Contact Style | Pin |
Operating Voltage DC | 700 |
Termination Method | Solder |
Connector Style | Plug |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 3 |
Mounting Type | Cable |
Amperage Rating | 22A |
Insert Arrangement | 10SL-3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608CST)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (FRN-R-150)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-24A)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- Itt Cannon Pin & Sleeve Connectors