Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 3C 316S PIN PLUG
Mfr # CA06COME10SL3P01
Zoro # G607173104
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- No. of Contacts 3
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME10SL3P01
- Zoro # G607173104
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
No. of Contacts | 3 |
Mounting Type | Cable |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Connector Style | Plug |
Insert Arrangement | 10SL-3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Defrost Control Timer Board with Fuse (PCBDM101S)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED1000)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GEXXXX)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2" x 25ft- Black (WL-SW-HD-200-25-BK)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- Itt Cannon Pin & Sleeve Connectors