Shop All Wire Connectors
Itt Cannon
CAC 2C 216S PIN RECP BOX
Mfr # CA02COME10SL4PB01
Zoro # G707166839
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- Amperage Rating 22A
- Contact Style Pin
- Operating Voltage DC 700
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA02COME10SL4PB01
- Zoro # G707166839
- Country of Origin United States
- Category Wire Connectors
Dimensions
Contact Size | 2#15S |
Details
Connector Type | Connector Circular |
Amperage Rating | 22A |
Contact Style | Pin |
Operating Voltage DC | 700 |
Specification | MIL-DTL-5015 Type |
Insert Arrangement | 10SL-4 |
Insert Material | Neoprene |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 8 In (035RS0800EG)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- ITT CANNON Connector (MS3470W-8-33S)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- HARTING Han B Hood Top Entry HC 2 Reels M40 (19300240448)
- ANDERSON POWER PRODUCTS Housing, SBX 350 For, Gray (2-7249G1)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- SEA DOG Block-Term 6 Gang, #420546-1 (420546-1)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- Itt Cannon Wire Connectors & Disconnects