Shop All Circular Connectors
Itt Cannon
CAC 14C 1416 SKT PLUG
Mfr # CA06COME2027SB01F42
Zoro # G407493020
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Amperage Rating 22A
- Insert Arrangement 20-27
- Contact Size 1#0
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA06COME2027SB01F42
- Zoro # G407493020
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 1#0 |
Details
Operating Voltage DC | 700 |
Amperage Rating | 22A |
Insert Arrangement | 20-27 |
Contact Style | Pin |
No. of Contacts | 14 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Mounting Type | Cable |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369C)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay PlugIn, 230VAC (SLD-230-ASA)
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- ITT CANNON KPT 6C 620 PIN PLUG (KPT06F106P)
- ITT CANNON KPSE 6C 620 PIN PLUG (KPSE06A106PDZ)
- ITT CANNON MS3116F18-11S (MS3116F1811S)
- ITT CANNON ER 4C 4#8 PIN PLUG (MS3106F2422PX)
- ITT CANNON CB 6C 616 PIN RECP BOX (CB21812P0)
- ITT CANNON KPSE 26C 26#20 PIN PLUG (KPSE06E1626PWDZ)
- AMPHENOL ER 5C 512 PIN PLUG (AIT6FA1811PC)
- Itt Cannon Circular Connectors