Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3108F363SB15
Zoro # G707582103
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Insert Arrangement 36-3
- Mounting Type Cable
- Contact Style Pin
- Operating Voltage DC 1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108F363SB15
- Zoro # G707582103
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#12, 3#0 |
Details
Connector Style | Plug |
Insert Arrangement | 36-3 |
Mounting Type | Cable |
Contact Style | Pin |
Operating Voltage DC | 1250 |
No. of Contacts | 6 |
Amperage Rating | 41A & 245A |
Operating Voltage AC V RMS Max | 900 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, 2 Gang, 819, Square Box (819)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1589000)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- WIREMOLD Elbow Inside Nm Ivy (NM7)
- Itt Cannon Cord Grips