Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3108F363PB15
Zoro # G707582110
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 3#12, 3#0
- Contact Style Pin
- Mounting Type Cable
- No. of Contacts 6
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108F363PB15
- Zoro # G707582110
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#12, 3#0 |
Details
Contact Style | Pin |
Mounting Type | Cable |
No. of Contacts | 6 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 900 |
Amperage Rating | 41A & 245A |
Insert Arrangement | 36-3 |
Connector Style | Plug |
Operating Voltage DC | 1250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN122510500)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BL1)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- DWYER INSTRUMENTS Snap Action Switch, Ser WSnap Sw (123-7000-153)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- REMINGTON INDUSTRIES SMA Male Coax Connector Components, Threaded Straight Plug for RG-58, RG-141, RG-303, LMR-195 Cbls (901-9876-RFX)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- IFM Wireable M23 connector (E60124)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- IFM Wireable 1/2" connector (E11764)
- Itt Cannon Cord Grips