Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3108F363PB14
Zoro # G807582249
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Mounting Type Cable
- Termination Method Crimp
- Contact Size 3#12, 3#0
- Amperage Rating 41A & 245A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108F363PB14
- Zoro # G807582249
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#12, 3#0 |
Details
Insert Material | Neoprene |
Mounting Type | Cable |
Termination Method | Crimp |
Amperage Rating | 41A & 245A |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 900 |
Insert Arrangement | 36-3 |
Contact Style | Pin |
No. of Contacts | 6 |
Operating Voltage DC | 1250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2ATA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (8501RSD42V53)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M12 connector (E18343)
- IFM Wireable 1/2" connector (E11764)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- Itt Cannon Cord Grips