Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3108F2811PWB15
Zoro # G807582003
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 28-11
- Mounting Type Cable
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- Amperage Rating 22A & 41A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3108F2811PWB15
- Zoro # G807582003
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 18#15,4#25 |
Details
Insert Arrangement | 28-11 |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Amperage Rating | 22A & 41A |
Contact Style | Pin |
No. of Contacts | 22 |
Operating Voltage DC | 700 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 4000A, 600V AC, Non-Indicating (KLLU4000X)
- WORLDWIDE SOURCING 4 in. Sq Gfi/Outlet Cover (1845)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- HALEX 100PK38 Cla Connector (05103B)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- IFM Wireable M12 connector (E12673)
- Itt Cannon Cord Grips