Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3108E28A51SBF80F0
Zoro # G807581549
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Insert Arrangement 28A51
- Operating Voltage DC 700
- Operating Voltage AC V RMS Max 500
- Contact Style Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E28A51SBF80F0
- Zoro # G807581549
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 43#15 |
Details
Amperage Rating | 22A |
Insert Arrangement | 28A51 |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Socket |
Mounting Type | Cable |
Connector Style | Plug |
No. of Contacts | 43 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK5 (ITCSN-0800-48"-BLACK-5 PCS)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- IFM Wireable M12 connector (E12673)
- IFM Wireable M12 connector (E10108)
- IFM Wireable M23 connector (E10887)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- Itt Cannon Cord Grips