Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3108E2821SYBF80A152
Zoro # G807581587
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 28-21
- Mounting Type Cable
- No. of Contacts 37
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E2821SYBF80A152
- Zoro # G807581587
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 28-21 |
Mounting Type | Cable |
No. of Contacts | 37 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage DC | 700 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Green (HS397-S100-GREEN)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Black (NMB-1001)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- QUEST TECHNOLOGY INTERNATIONAL Mini-Uhf (Male) Connector, 3Pc Crimp-On Rg-58 (CMU-3112)
- IFM Wireable M12 connector (E18165)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- IFM Wireable 1/2" connector (L34106)
- Itt Cannon Cable Connectors