Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3108E2816PXB
Zoro # G807581648
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Amperage Rating 22A
- Mounting Type Cable
- No. of Contacts 20
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E2816PXB
- Zoro # G807581648
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 20#15 |
Details
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Mounting Type | Cable |
No. of Contacts | 20 |
Insert Material | Neoprene |
Termination Method | Solder |
Operating Voltage DC | 700 |
Insert Arrangement | 28-16 |
Connector Style | Plug |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35GH13)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55666623)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA17)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS723)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- REMINGTON INDUSTRIES SMA Male Coax Connector Components, Threaded Straight Plug for RG-58, RG-141, RG-303, LMR-195 Cbls (901-9876-RFX)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- Itt Cannon Cord Grips