Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3108E2815SWBF80A176
Zoro # G707581922
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
- No. of Contacts 35
- Mounting Type Cable
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E2815SWBF80A176
- Zoro # G707581922
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 35#15 |
Details
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 35 |
Mounting Type | Cable |
Connector Style | Plug |
Insert Arrangement | 28-15 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Operating Voltage DC | 1250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW899-A2)
- REIKU Elbow 90 deg., 1.889 in., Black, Nylon (VPBRB-48G07)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- AMPHENOL 973102A14S2S (973102A14S2S)
- IFM Wireable valve connector (E12224)
- IFM Wireable M12 connector (E18163)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- Itt Cannon Cable Connectors