Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3108E2815SWBF80
Zoro # G707581908
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- No. of Contacts 35
- Contact Style Pin
- Operating Voltage DC 1250
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E2815SWBF80
- Zoro # G707581908
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 35#15 |
Details
Connector Style | Plug |
No. of Contacts | 35 |
Contact Style | Pin |
Operating Voltage DC | 1250 |
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Insert Arrangement | 28-15 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN70)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 3Pos, 22mm (ZB5AG03D)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable 1/2" connector (E11764)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- HARTING M32 To 1" Npt Adapter (73000005320)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- Itt Cannon Cable Connectors