Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3108E2815SBF80F85
Zoro # G207581927
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Operating Voltage DC 1250
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3108E2815SBF80F85
- Zoro # G207581927
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 35#15 |
Details
Amperage Rating | 22A |
Operating Voltage DC | 1250 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Mounting Type | Cable |
Contact Style | Pin |
Insert Arrangement | 28-15 |
Connector Style | Plug |
No. of Contacts | 35 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (21RJ54)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- White (SRCD-1075-5-WT)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- IFM Wireable valve connector (E12224)
- GAMPAK 49740 Plastic Cable Connector (3182805)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- IFM Wireable M12 connector (E12261)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- Itt Cannon Cable Connectors