Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106F3610PXB13
Zoro # G907581821
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Insert Material Neoprene
- Amperage Rating 22A
- Termination Method Solder
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F3610PXB13
- Zoro # G907581821
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Connector Style | Plug |
Insert Material | Neoprene |
Amperage Rating | 22A |
Termination Method | Solder |
Contact Style | Pin |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 48 |
Insert Arrangement | 36-10 |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-B-A)
- GARDNER BENDER Metal Staple, 9/16", PK5000 (MS-975B)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- IFM Wireable M12 connector (EVC817)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- HALEX 100PK38 Cla Connector (05103B)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- Itt Cannon Cable Connectors