Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E363SBF80F97
Zoro # G807581747
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Connector Style Plug
- Operating Voltage AC V RMS Max 900
- Insert Material Neoprene
- Contact Size 3#12, 3#0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E363SBF80F97
- Zoro # G807581747
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#12, 3#0 |
Details
Contact Style | Pin |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 900 |
Insert Material | Neoprene |
Amperage Rating | 41A & 245A |
Insert Arrangement | 36-3 |
No. of Contacts | 6 |
Operating Voltage DC | 1250 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Green, PVC Insulation (411030505)
- LITTELFUSE Fuse - Midi 32Vdc 50A 1Pc Card (0MID050.XP)
- MERSEN CC Class, ATQR Series, Time-Delay, 1A, 600V AC, Non-Indicating (ATQR1)
- IGUS Cable Carrier, Mini, Open, OW1.93In/ 49mm (15-038-075-0-1)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- IFM Wireable valve connector (E12224)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- DYNE-A-PAK Dyne-A-Pak 201002SN00 CPC Foam Tray; Black - Case of 500 (201002SN00 CPC)
- Itt Cannon Cable Connectors