Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E363SBF80F0F97
Zoro # G907581784
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 3#12, 3#0
- Operating Voltage DC 1250
- Insert Material Neoprene
- Connector Style Plug
- Amperage Rating 41A & 245A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E363SBF80F0F97
- Zoro # G907581784
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#12, 3#0 |
Details
Operating Voltage DC | 1250 |
Insert Material | Neoprene |
Connector Style | Plug |
Amperage Rating | 41A & 245A |
Mounting Type | Cable |
No. of Contacts | 6 |
Operating Voltage AC V RMS Max | 900 |
Contact Style | Pin |
Insert Arrangement | 36-3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, White, 100ft. (230009-100)
- FESTO Mounting Kit SMBR-8-25 (SMBR-8-25)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft., Roll (HST-100B)
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, (F-F), 1/2In Mounting Hole (CBN-4032)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- Itt Cannon Cord Grips