Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E363SB01F97
Zoro # G907581739
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amperage Rating 41A & 245A
- Operating Voltage DC 1250
- Insert Arrangement 36-3
- Contact Style Pin
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E363SB01F97
- Zoro # G907581739
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#12, 3#0 |
Details
Amperage Rating | 41A & 245A |
Operating Voltage DC | 1250 |
Insert Arrangement | 36-3 |
Contact Style | Pin |
Termination Method | Crimp |
Mounting Type | Cable |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 900 |
No. of Contacts | 6 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Blue (160201-100)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123SP)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- Itt Cannon Cable Connectors