Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E3612PBF80F85
Zoro # G807581853
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Mounting Type Cable
- Contact Size 48#15
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 36-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E3612PBF80F85
- Zoro # G807581853
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Operating Voltage DC | 700 |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 36-10 |
Insert Material | Neoprene |
No. of Contacts | 48 |
Connector Style | Plug |
Amperage Rating | 22A |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 24120LB NATURAL TIES 50/bg (AL-24-120-9-L)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- AC WORKS Adapter L5-30P 30A 125V Plug to 5-15/20R 15/20A Household T-Blade Connector (ADL530520)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc (CBN-3112)
- BELL OUTDOOR Connector (4802-4)
- IFM Wireable M8 connector (E11550)
- IFM Wireable M12 connector (EVC814)
- Itt Cannon Cord Grips