Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E3611PB
Zoro # G507581764
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Solder
- Insert Arrangement 36-10
- Mounting Type Cable
- Amperage Rating 22A
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E3611PB
- Zoro # G507581764
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Termination Method | Solder |
Insert Arrangement | 36-10 |
Mounting Type | Cable |
Amperage Rating | 22A |
Insert Material | Neoprene |
No. of Contacts | 48 |
Contact Style | Pin |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A6AXFN2)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Lt Gray, Steel (AP36L88LG)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- BELL OUTDOOR Connector (4802-4)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- IFM Wireable M8 connector (E10919)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- Itt Cannon Cord Grips