Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E3610SYBF80A176
Zoro # G507581801
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E3610SYBF80A176
- Zoro # G507581801
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Mounting Type | Cable |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Operating Voltage DC | 700 |
No. of Contacts | 48 |
Insert Arrangement | 36-10 |
Amperage Rating | 22A |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH301)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- ZORO SELECT Circuit Breaker (PN22N003G)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- IFM Wireable M12 connector (E10108)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- Itt Cannon Cable Connectors