Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E3610PBF80A176F0
Zoro # G907582033
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 36-10
- Operating Voltage DC 700
- Operating Voltage AC V RMS Max 500
- Mounting Type Cable
- Contact Size 48#15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E3610PBF80A176F0
- Zoro # G907582033
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Insert Arrangement | 36-10 |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Insert Material | Neoprene |
No. of Contacts | 48 |
Connector Style | Plug |
Contact Style | Pin |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (110)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11581601)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M23 connector (E60136)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- SIMPSON STRONG-TIE Tie Connectr Rigid Rtc2Z (RTC2Z)
- Itt Cannon Cable Connectors