Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E28A16S3BF80
Zoro # G607581589
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Insert Arrangement 28A16
- Contact Style Pin
- Insert Material Neoprene
- Amperage Rating 22A & 135A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E28A16S3BF80
- Zoro # G607581589
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 5#15,4#160 |
Details
Operating Voltage DC | 700 |
Insert Arrangement | 28A16 |
Contact Style | Pin |
Insert Material | Neoprene |
Amperage Rating | 22A & 135A |
Connector Style | Plug |
Mounting Type | Cable |
No. of Contacts | 9 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (MT0050C)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-3CR)
- GROTE Cable, Welding, Black, 4 ga., 25 ft. (82-5724)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 12A, 600V AC, Non-Indicating (LPJ-12SP)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- IFM Wireable 1/2" connector (E11764)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- IFM Wireable M12 connector (E18059)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- Itt Cannon Cable Connectors