Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E28A16PB3F80
Zoro # G707581755
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Contact Size 5#15,4#160
- Amperage Rating 22A & 135A
- Insert Material Neoprene
- Insert Arrangement 28A16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E28A16PB3F80
- Zoro # G707581755
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 5#15,4#160 |
Details
Operating Voltage DC | 700 |
Amperage Rating | 22A & 135A |
Insert Material | Neoprene |
Insert Arrangement | 28A16 |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 9 |
Connector Style | Plug |
Mounting Type | Cable |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- SQUARE D Molded Case Circuit Breaker, BDL Series 100A, 2 Pole, 347/600V AC, B Curve (BDL26100)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- IFM Wireable M12 connector (EVC810)
- Itt Cannon Cord Grips