Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2821SYBF80F97A176
Zoro # G707581847
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Contact Size 37#15
- Insert Arrangement 28-21
- Connector Style Plug
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2821SYBF80F97A176
- Zoro # G707581847
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 28-21 |
Connector Style | Plug |
Operating Voltage DC | 700 |
No. of Contacts | 37 |
Amperage Rating | 22A |
Mounting Type | Cable |
Insert Material | Neoprene |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7121)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- IFM Wireable M8 connector (ZJ4010)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- Itt Cannon Cord Grips