Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2821SXBF80F0
Zoro # G907581838
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Operating Voltage DC 700
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- No. of Contacts 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2821SXBF80F0
- Zoro # G907581838
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
No. of Contacts | 37 |
Mounting Type | Cable |
Connector Style | Plug |
Insert Arrangement | 28-21 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- MERSEN Block Cover, Minature Series, Plastic (MPDBC6263)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- PLUGIT Crimp on PL259 Connector for RG58 Coax - Bulk (PL1320228)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- IFM Wireable valve connector (E10058)
- Itt Cannon Cord Grips