Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2821SBF80F85
Zoro # G807581792
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- Amperage Rating 22A
- Insert Material Neoprene
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2821SBF80F85
- Zoro # G807581792
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Amperage Rating | 22A |
Insert Material | Neoprene |
Mounting Type | Cable |
Connector Style | Plug |
Insert Arrangement | 28-21 |
Operating Voltage DC | 700 |
No. of Contacts | 37 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 24V-DC 30A AMP 15HP AC CONTACTOR (100-C23DJ10)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- ANCOR Red 14 AWG Tinned Copper Wire - 250' (104825)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M23 connector (E10887)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .12" - .25" (2.9-6.4), Nylon Low Profile (SECM12B)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- Itt Cannon Cable Connectors