Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2821PWB13
Zoro # G707581960
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Connector Style Plug
- Insert Material Neoprene
- Operating Voltage DC 700
- No. of Contacts 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2821PWB13
- Zoro # G707581960
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Mounting Type | Cable |
Connector Style | Plug |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
No. of Contacts | 37 |
Contact Style | Pin |
Insert Arrangement | 28-21 |
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM3I)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L1)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 350 ft, Black/Green/White, Nylon Jacket, PVC Insulation (58389703)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- Itt Cannon Cord Grips