Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2816PBF80F97
Zoro # G907581968
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Size 20#15
- Operating Voltage DC 700
- Contact Style Pin
- Amperage Rating 22A
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2816PBF80F97
- Zoro # G907581968
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 20#15 |
Details
Operating Voltage DC | 700 |
Contact Style | Pin |
Amperage Rating | 22A |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
No. of Contacts | 20 |
Insert Arrangement | 28-16 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft (HWN3.00BK50)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- GENERAL WIRE SPRING General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends (75EM2)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HALEX 100PK38 Cla Connector (05103B)
- MARMAT BNC Male to F Connector (VAD18)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- Itt Cannon Cable Connectors