Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2816PBF80A176
Zoro # G607581954
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Contact Size 20#15
- No. of Contacts 20
- Insert Arrangement 28-16
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2816PBF80A176
- Zoro # G607581954
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 20#15 |
Details
Connector Style | Plug |
No. of Contacts | 20 |
Insert Arrangement | 28-16 |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Contact Style | Pin |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Red (ZB4BA46)
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- MULBERRY Electrical fittings 1" CLOSING PLUG MTL (30294)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- Itt Cannon Cord Grips