Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2815SXB15A176
Zoro # G007581943
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 28-15
- Amperage Rating 22A
- No. of Contacts 35
- Contact Style Pin
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E2815SXB15A176
- Zoro # G007581943
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 35#15 |
Details
Insert Arrangement | 28-15 |
Amperage Rating | 22A |
No. of Contacts | 35 |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 1250 |
Mounting Type | Cable |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V3GATE, LLC Electrical Box, Junction Box, Noryl (E989N-CAR)
- HILLMAN 175' 20Ga Galv Wire (123106)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (6EAV6)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reel Replacement Stop (HBL12BS)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - Twist-On, Rg-59/62 Pvc (CBN-1110)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- Itt Cannon Cord Grips