Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2815SWBF80
Zoro # G507581696
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Amperage Rating 22A
- Contact Size 35#15
- Mounting Type Cable
- No. of Contacts 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E2815SWBF80
- Zoro # G507581696
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 35#15 |
Details
Connector Style | Plug |
Amperage Rating | 22A |
Mounting Type | Cable |
No. of Contacts | 35 |
Insert Arrangement | 28-15 |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 1250 |
Insert Material | Neoprene |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 50A (783XZ3)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 400A Standard Electrode Holder (TSWC20BK10-BKM-EH4)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.1875A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/16-R)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M8 connector (ZJ4010)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL 973106A16S1P (973106A16S1P)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- Itt Cannon Cord Grips