Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2812SBF80F0
Zoro # G707581625
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Amperage Rating 22A
- Connector Style Plug
- No. of Contacts 26
- Contact Size 26#15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2812SBF80F0
- Zoro # G707581625
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 26#15 |
Details
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Connector Style | Plug |
No. of Contacts | 26 |
Insert Arrangement | 28-12 |
Operating Voltage DC | 700 |
Contact Style | Pin |
Mounting Type | Cable |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS3)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack), Adhesive (G2X1LG6-A)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (GF324NR)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- DYNE-A-PAK Dyne-A-Pak 201002SN00 CPC Foam Tray; Black - Case of 500 (201002SN00 CPC)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- IFM Wireable M8 connector (E11550)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- Itt Cannon Cord Grips