Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2811SBF80A176G9
Zoro # G807581617
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- No. of Contacts 22
- Insert Material Neoprene
- Contact Style Pin
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E2811SBF80A176G9
- Zoro # G807581617
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 18#15,4#25 |
Details
Connector Style | Plug |
No. of Contacts | 22 |
Insert Material | Neoprene |
Contact Style | Pin |
Mounting Type | Cable |
Amperage Rating | 22A & 41A |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 28-11 |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSSA)
- GROTE Plug Adapter (66830)
- BARKSDALE ACTUATED 160-3200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A32SS)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- Itt Cannon Cable Connectors