Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E2811PXBF80
Zoro # G307581612
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Amperage Rating 22A & 41A
- Operating Voltage DC 700
- Insert Material Neoprene
- No. of Contacts 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2811PXBF80
- Zoro # G307581612
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 18#15,4#25 |
Details
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A & 41A |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
No. of Contacts | 22 |
Mounting Type | Cable |
Insert Arrangement | 28-11 |
Connector Style | Plug |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- IFM Wireable M12 connector (EVC814)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- IFM Wireable M12 connector (E18165)
- Itt Cannon Cable Connectors