Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3106E1810SYBF80A176
Zoro # G507582549
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Mounting Type Cable
- No. of Contacts 10
- Operating Voltage DC 1250
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E1810SYBF80A176
- Zoro # G507582549
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
No. of Contacts | 10 |
Operating Voltage DC | 1250 |
Amperage Rating | 22A |
Contact Style | Pin |
Insert Material | Neoprene |
Insert Arrangement | 18-1 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH04)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (R166)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- AMPHENOL APH973106A2214P (973106A2214P)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- Itt Cannon Cord Grips