Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3102E3615PB
Zoro # G707582660
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Operating Voltage DC 1250
- Service Rating A/D
- Mounting Type Box - Front Mount - Thru Holes
- Contact Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E3615PB
- Zoro # G707582660
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 35#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44V20)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- IFM Wireable M8 connector (E10919)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- Itt Cannon Cord Grips