Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3102E3610SBF8005F0
Zoro # G807582508
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Contact Material Copper Alloy
- Crimp Wire Gauge 18,16
- Sealing IP67
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E3610SBF8005F0
- Zoro # G807582508
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Kit, 225A, 240V AC (NQFTL2L)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 30A, 250V AC, 5 PK (ABC-30-R)
- BEA Push to Exit Button, Square, 4-1/2in. (10PBS451B)
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK25 (V400NEOCPBK-25)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- IFM Wireable M23 connector (E60124)
- IFM Wireable M12 connector (E18059)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- Itt Cannon Cable Connectors