Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3102E3610PBF80F005
Zoro # G907582378
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 36-10
- Insert Material Neoprene
- Contact Size 48#15
- Contact Style Pin
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E3610PBF80F005
- Zoro # G907582378
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Insert Arrangement | 36-10 |
Insert Material | Neoprene |
Contact Style | Pin |
Connector Style | Receptacle |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 48 |
Mounting Type | Box Mount |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Push Pull Switch, SPST, PK2 (5RLV9)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- ZIOTEK CAT5e Enhanced Patch Cable with Boot 7ft Blue (119 5165)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- IFM Wireable M12 connector (E12673)
- SIMPSON STRONG-TIE Tie Connectr Rigid Rtc2Z (RTC2Z)
- IFM Wireable M8 connector (E10919)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- WIREMOLD Elbow Inside Nm Ivy (NM7)
- Itt Cannon Cable Connectors