Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3102E32A10S2BF80
Zoro # G307582053
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Service Rating A
- Crimp Wire Gauge 18,16
- Shielding Yes
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E32A10S2BF80
- Zoro # G307582053
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 54#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- PLUGIT Crimp on PL259 Connector for RG58 Coax - Bulk (PL1320228)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- Itt Cannon Cord Grips