Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3102E2821SBF80F005
Zoro # G207582085
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 37#15
- Insert Arrangement 28-21
- Contact Style Pin
- Insert Material Neoprene
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E2821SBF80F005
- Zoro # G207582085
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Insert Arrangement | 28-21 |
Contact Style | Pin |
Insert Material | Neoprene |
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
Operating Voltage DC | 700 |
Mounting Type | Box Mount |
No. of Contacts | 37 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Duplex, Toggle Switch (14325)
- GE Extension Cord, In/Outdoor, Grounded, 100ft (51923)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52M)
- OMRON SUPER MY (MY4N DC100/110 (S))
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- IFM Wireable M12 connector (E18161)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- IFM Wireable M12 connector (EVC817)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- Itt Cannon Cable Connectors