Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3102E2821PBF80A17605
Zoro # G707582158
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Insert Arrangement 28-21
- Connector Style Receptacle
- Operating Voltage DC 700
- Mounting Type Box Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E2821PBF80A17605
- Zoro # G707582158
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Contact Style | Pin |
Insert Arrangement | 28-21 |
Connector Style | Receptacle |
Operating Voltage DC | 700 |
Mounting Type | Box Mount |
Insert Material | Neoprene |
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 37 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rg6 Cl2 Coaxial Cable, F Type 25 ft. (3033)
- STEINEL Steinel 07461 14 mm. Reflector Nozzle for Shrink Tube & Connectors (7461)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- Itt Cannon Cable Connectors