Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3102E2820SB109
Zoro # G807582423
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Amperage Rating 22A & 41A
- Connector Style Receptacle
- Insert Arrangement 28-20
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E2820SB109
- Zoro # G807582423
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#16, 10#12 |
Details
Insert Material | Neoprene |
Amperage Rating | 22A & 41A |
Connector Style | Receptacle |
Insert Arrangement | 28-20 |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Contact Style | Socket |
No. of Contacts | 14 |
Mounting Type | Box Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (KLDR6.25)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- SQUARE D Bonding Screw Kit (4028345850K)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- IFM Wireable M12 connector (EVC817)
- IFM Wireable M12 connector (E11145)
- IFM Wireable 1/2" connector (E11764)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- Itt Cannon Cable Connectors