Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3102E2815SXBF80A17605
Zoro # G907582385
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
- Amperage Rating 22A
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E2815SXBF80A17605
- Zoro # G907582385
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 35#15 |
Details
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Connector Style | Receptacle |
Mounting Type | Box Mount |
Operating Voltage DC | 1250 |
No. of Contacts | 35 |
Insert Arrangement | 28-15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Yellow (HS397-S100-YELLOW)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-718-SP1)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- IFM Wireable M8 connector (E12463)
- IFM Wireable M23 connector (E60136)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- IFM Wireable M8 connector (E12464)
- Itt Cannon Cord Grips