Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3102E2812PBF80F005
Zoro # G707582431
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Contact Size 26#15
- Connector Style Receptacle
- Insert Arrangement 28-12
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E2812PBF80F005
- Zoro # G707582431
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 26#15 |
Details
Contact Style | Pin |
Connector Style | Receptacle |
Insert Arrangement | 28-12 |
Operating Voltage DC | 700 |
Mounting Type | Box Mount |
No. of Contacts | 26 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37C0500B)
- ZENITH T-Coupler In-Line Cat5/6 White (PN6ECW)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 70A, 250V AC, Non-Indicating (FLNR070)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- HALEX 100PK38 Cla Connector (05103B)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- IFM Wireable valve connector (E10058)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- Itt Cannon Cable Connectors