Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3102E2811SWBF8005
Zoro # G207582177
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation Angle 80
- Termination Method Crimp
- Shell Material Aluminum Alloy
- Contact Plating Silver
- Connector Type Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E2811SWBF8005
- Zoro # G207582177
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 18#15,4#25 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- FLEX-STRUT Tee, 4-Hole (FS-5022 E/G)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- GAMPAK 49740 Plastic Cable Connector (3182805)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- Itt Cannon Cord Grips