Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3101E28A51PBF80F97
Zoro # G607582487
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Contacts 43
- Operating Voltage AC V RMS Max 500
- Contact Size 43#15
- Contact Style Pin
- Insert Arrangement 28A51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101E28A51PBF80F97
- Zoro # G607582487
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 43#15 |
Details
No. of Contacts | 43 |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Insert Arrangement | 28A51 |
Insert Material | Neoprene |
Connector Style | Receptacle |
Mounting Type | In-line Cable |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7V)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A2A)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 30' Long (SF4-30-YELLOW)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- IFM Wireable M12 connector (EVC816)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- Itt Cannon Cable Connectors