Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3101E2816PB
Zoro # G907582101
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 28-16
- Service Rating A
- Contacts Supplied Yes
- Insert Material Neoprene
- Connector Type Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101E2816PB
- Zoro # G907582101
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 20#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- IFM Wireable M12 connector (EVC815)
- Itt Cannon Cord Grips