Shop All Cable Connectors
Itt Cannon
CABAYONET
Mfr # CA3101E24A28SWBF80
Zoro # G907582231
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Orientation Straight
- Grommet & Seals Material Polychloroprene
- Rotation Angle 65
- Contact Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101E24A28SWBF80
- Zoro # G907582231
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 28#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE TYPE ET-16 INDICATING LAMP 125V 2000OHM PILOT LIGHT (0165A7844P3)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- POWERZONE Light Safety Magnetc Led Amber (35705)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-59/62 Pvc (CBN-3110)
- IFM Wireable M8 connector (E12463)
- IFM Wireable M8 connector (E11255)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- Itt Cannon Cord Grips